Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1790L-2UWB-0-MT-ZB-NPB-G

  • Mfr # E330225

  • Zoro # G116423769


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Operating Power Consumption
17.80 W
Multi-touch Screen
Yes
Contrast Ratio
800:1
Response Time
5 ms
Height
12.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E330225
Zoro #
G116423769
UPC #
815335000000
Country of Origin
China

Dimensions

Height
12.9"
Screen Size Class
17"
Depth
1.7"
Width
15.4"
Viewable Screen Size
17"

Details

Operating Power Consumption
17.80 W
Multi-touch Screen
Yes
Contrast Ratio
800:1
Response Time
5 ms
DisplayPort
Yes
Brightness
250 Nit
Package Contents
1790L 17" Open Frame Touchscreen (Rev B), HDMI cable, VGA Cable, RJ45 OSD Remote, Touch USB Cable, User Manual CD, Quick Install Guide, Flush Mount Brackets w/Screws, Japan Class-B info sheet
Touchscreen Technology
Projected Capacitive
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Color
Black
Mount Type
Flush Mount, Rear Mount
Aspect Ratio
5:4
Backlight Technology
LED
HDMI
Yes
Environmentally Friendly
Yes
Certifications & Standards
TUV
Screen Mode
SXGA
Max. Resolution
1280 x 1024
USB
Yes
Product Type
Open-frame LCD Touchscreen Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.