Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1790L-7CWB-1-ST-NPB-G

  • Mfr # E326347

  • Zoro # G916423853


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Height
12.1"
Max. Resolution
1280 x 1024
Depth
1.9"
Width
14.5"
Mount Type
Rack-mountable, Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E326347
Zoro #
G916423853
UPC #
815335000000
Country of Origin
China

Dimensions

Height
12.1"
Depth
1.9"
Width
14.5"
Screen Size Class
17"
Viewable Screen Size
17"

Details

Max. Resolution
1280 x 1024
Mount Type
Rack-mountable, Front Mount
Touchscreen Technology
5-wire Resistive
Product Type
Open-frame LCD Touchscreen Monitor
Screen Mode
SXGA
Contrast Ratio
800:1
Aspect Ratio
5:4
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Brightness
250 Nit
Operating Power Consumption
17.80 W
USB
Yes
HDMI
Yes
Color Supported
16.7 Million Colors
Certifications & Standards
TUV
Package Contents
1790L 17" Open Frame Touchscreen (Rev B), HDMI cable, VGA Cable, RJ45 OSD Remote, Touch USB Cable, User Manual CD, Quick Install Guide, "L" (Side Mount) Brackets and w/Screws, Japan Class-B info sheet
Color
Black
Backlight Technology
LED
Response Time
5 ms
DisplayPort
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.