Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1902L-2UWA-0-BL-NS-G

  • Mfr # E125695

  • Zoro # G916488203


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
Features
On-screen Display (OSD), Wide Viewing Angle, Multi Language Display, VividPixel Technology, OSD/Power Lock, Digital Signage Ready
Panel Technology
Thin Film Transistor (TFT)
Horizontal Viewing Angle
178°
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E125695
Zoro #
G916488203
UPC #
843173124070
Country of Origin
China

Dimensions

Width with Stand
16.91"
Screen Size Class
19"
Height with Stand
15.66"
Viewable Screen Size
19"
Width
16.9"
Depth with Stand
7.61"
Depth
1.6"
Height
14"

Details

Frequency
60 Hz, 50 Hz
Features
On-screen Display (OSD), Wide Viewing Angle, Multi Language Display, VividPixel Technology, OSD/Power Lock, Digital Signage Ready
Panel Technology
Thin Film Transistor (TFT)
Horizontal Viewing Angle
178°
HDMI
Yes
Number of Simultaneous Touchpoints
10
USB
Yes
Response Time
14 ms
VESA Mount Compatible
Yes
Mount Type
Shelf Mount, Wall Mountable, Pole Mount
Vertical Frequency
50 Hz to 75 Hz
Built-in Devices
USB Hub
Product Type
LCD Touchscreen Monitor
Response Time Details
14 ms Typical
Horizontal Frequency
30 kHz to 82 kHz
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,000:1
Color
Black
Screen Mode
SXGA
Max. Resolution
1280 x 1024
Backlight Technology
LED
Multi-touch Screen
Yes
Touchscreen Technology
Projected Capacitive
Speakers
Yes
Color Supported
16.7 Million Colors
Vertical Viewing Angle
178°
Near Field Communication (NFC)
Yes
Brightness
250 Nit
Aspect Ratio
5:4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.