Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1915L-8CWA-1-G

  • Mfr # E266835

  • Zoro # G416488222


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Package Contents
1000 Series 1915L Desktop TouchScreen LCD MonitorNorth American AC power cableEuropean AC power cableDetachable touch cableDetachable video cable
Screen Mode
SXGA
Max. Resolution
1280 x 1024
Product Type
LCD Touchscreen Monitor
Width
16.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E266835
Zoro #
G416488222
UPC #
741149301565
Country of Origin
China

Dimensions

Width
16.9"
Height
15.2"
Screen Size Class
19"
Viewable Screen Size
19"
Depth
8.2"

Details

Package Contents
1000 Series 1915L Desktop TouchScreen LCD MonitorNorth American AC power cableEuropean AC power cableDetachable touch cableDetachable video cable
Screen Mode
SXGA
Max. Resolution
1280 x 1024
Product Type
LCD Touchscreen Monitor
Brightness
248 Nit
Response Time
8 ms
VESA Mount Standard
100 x 100
Mount Type
Desk Mountable, Wall Mountable
Screen Surface
Anti-glare
Touchscreen Technology
Surface Acoustic Wave
Contrast Ratio
550:1
Aspect Ratio
4:3
Touchscreen
Yes
Color
Dark Gray
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.