Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2202L-2UWA-0-BL-NS-G

  • Mfr # E126096

  • Zoro # G216488248


product price: $672.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Response Time
25 ms
Vertical Frequency
50 Hz to 75 Hz
Mount Type
Pole Mount, Wall Mountable, Shelf Mount
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E126096
Zoro #
G216488248
UPC #
843173124094
Country of Origin
China

Dimensions

Depth
1.7"
Screen Size Class
22"
Height
12.9"
Width
20.7"
Viewable Screen Size
21.5"

Details

VESA Mount Compatible
Yes
Response Time
25 ms
Vertical Frequency
50 Hz to 75 Hz
Mount Type
Pole Mount, Wall Mountable, Shelf Mount
Color
Black
HDMI
Yes
Backlight Technology
LED
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Horizontal Frequency
30 kHz to 82 kHz
Max. Resolution
1920 x 1080
USB
Yes
Multi-touch Screen
Yes
Native Contrast Ratio
1,000:1
Speakers
Yes
Brightness
250 Nit
Aspect Ratio
16:9
Product Type
LCD Touchscreen Monitor
Touchscreen Technology
TouchPro Projected Capacitive
Screen Mode
Full HD
Operating Power Consumption
22.50 W
Standard Refresh Rate
75 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.