Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2203LM-2UWB-1-WH-NS-G

  • Mfr # E381048

  • Zoro # G616488053


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Response Time
14 ms
Horizontal Frequency
30 kHz to 82 kHz
Backlight Technology
LED
Vertical Viewing Angle
178°
Native Contrast Ratio
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E381048
Zoro #
G616488053
UPC #
843173150710
Country of Origin
China

Dimensions

Screen Size Class
22"
Viewable Screen Size
21.5"

Details

Response Time
14 ms
Horizontal Frequency
30 kHz to 82 kHz
Backlight Technology
LED
Vertical Viewing Angle
178°
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
HDMI
Yes
Panel Technology
Thin Film Transistor (TFT)
Number of Simultaneous Touchpoints
10
Brightness
250 Nit
Speakers
Yes
Color Supported
16.7 Million Colors
Touchscreen Technology
Projected Capacitive
Features
OnScreen Control, Anti-glare, On-screen Display (OSD)
Frequency
60 Hz, 50 Hz
Vertical Frequency
50 Hz to 75 Hz
Screen Mode
Full HD
Color
White, Black
Multi-touch Screen
Yes
USB
Yes
Max. Resolution
1920 x 1080
Horizontal Viewing Angle
178°
Product Type
LCD Touchscreen Monitor
Mount Type
Wall Mountable, Pole Mount, Floor-mountable
Aspect Ratio
16:9
Number of USB Ports
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.