
ET2270L-2UWA-1-BL-G
Mfr # E511214
Zoro # G316423750
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Aspect Ratio
16:9
Frequency
60 Hz, 50 Hz
Mount Type
Wall Mountable
Impact Protection (IK) Rating
IK07
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E511214
Zoro #
G316423750
UPC #
843173000000
Country of Origin
China
Dimensions
Height
11.9"
Depth
1.6"
Width
19.9"
Screen Size Class
22"
Viewable Screen Size
21.5"
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.