Zoro Homepage

ET2270L-2UWA-1-WH-G

  • Mfr # E265991

  • Zoro # G016488271


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
3
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Backlight Technology
LED
Impact Protection (IK) Rating
IK07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E265991
Zoro #
G016488271
UPC #
843173149769
Country of Origin
China

Dimensions

Screen Size Class
22"
Height
11.9"
Width
19.9"
Depth
1.6"
Viewable Screen Size
21.5"

Details

Number of USB Ports
3
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Backlight Technology
LED
Impact Protection (IK) Rating
IK07
Brightness
250 Nit
Horizontal Viewing Angle
178°
Response Time Details
14 ms Typical
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
USB
Yes
Frequency
50 Hz, 60 Hz
Features
On-screen Display (OSD), Power Switch, OSD/Power Lock, Anti-glare, Low Blue Light, Scratch Resistant, ComfortView, LED Indicator, Flicker-free
Screen Mode
Full HD
Horizontal Frequency
30 kHz to 82 kHz
Touchscreen Technology
TouchPro Projected Capacitive
Vertical Frequency
50 Hz to 75 Hz
Product Type
LCD Touchscreen Monitor
Energy Star
Yes
Panel Technology
Thin Film Transistor (TFT)
Native Contrast Ratio
1,000:1
Speakers
Yes
HDMI
Yes
Response Time
14 ms
DisplayPort
Yes
Multi-touch Screen
Yes
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
Color
White
Number of Simultaneous Touchpoints
10
Mount Type
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.