Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2294L-2UWB-0-MT-ZB-NPB-G

  • Mfr # E330620

  • Zoro # G822445987


product price: $798.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Standby Power Consumption
1.50 W
Multi-touch Screen
Yes
Environmentally Friendly
Yes
Backlight Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E330620
Zoro #
G822445987
UPC #
843173100050
Country of Origin
China

Dimensions

Screen Size Class
22"
Depth
1.5"
Height
12.2"
Viewable Screen Size
21.5"
Width
20.3"

Details

VESA Mount Compatible
Yes
Standby Power Consumption
1.50 W
Multi-touch Screen
Yes
Environmentally Friendly
Yes
Backlight Technology
LED
Energy Consumption per Year
39 kWh
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
Screen Mode
Full HD
Vertical Viewing Angle
178°
Mount Type
Flush Mount
Operating Power Consumption
25 W
DisplayPort Version
1.1a
Touchscreen Technology
TouchPro Projected Capacitive
Screen Refresh Rate
75 Hz
DisplayPort
Yes
HDMI Version
1.3
Number of Simultaneous Touchpoints
10
Max. Resolution
1920 x 1080
Contrast Ratio
1,000:1
Certifications & Standards
TUV
Brightness
250 Nit
Aspect Ratio
16:9
Package Contents
2294L 21.5" Open Frame Touchscreen (Rev B), HDMI cable , VGA Cable , RJ45 OSD Remote , Touch USB Cable , User Manual CD , Quick Install Guide , Flush Mount Brackets w/Screws , EEI Label , Japan Class-B TM info sheet
Touchscreen
Yes
VESA Mount Standard
100 x 100
Off-Mode Power Consumption
500 mW
Product Type
Open-frame LCD Touchscreen Monitor
HDMI
Yes
Response Time
14 ms
Mean Time Between Failures (MTBF)
5.7 Year
USB Standard
USB 2.0
Panel Technology
Thin Film Transistor (TFT)
USB
Yes
Features
On-screen Display (OSD)
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.