Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2295L-2UWB-0-MT-ZB-NPB-G

  • Mfr # E146083

  • Zoro # G021696593


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Mount Type
Flush Mount
Number of Simultaneous Touchpoints
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E146083
Zoro #
G021696593
UPC #
840056724716
Country of Origin
United States

Dimensions

Viewable Screen Size
21.5"
Depth
1.9"
Width
20.3"
Height
12.2"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Mount Type
Flush Mount
Number of Simultaneous Touchpoints
10
VESA Mount Compatible
Yes
Touchscreen Technology
TouchPro Projected Capacitive
Response Time
14 ms
Backlight Technology
LED
Native Contrast Ratio
1,000:1
Color
Black
USB
Yes
Environmentally Friendly
Yes
DisplayPort
Yes
Vertical Viewing Angle
178°
Features
On-screen Display (OSD), Wide Viewing Angle, Landscape/Portrait Viewable
Color Supported
16.7 Million Colors
Panel Technology
Thin Film Transistor (TFT)
Horizontal Frequency
30 kHz to 82 kHz
Horizontal Viewing Angle
178°
Multi-touch Screen
Yes
Product Type
Open-frame LCD Touchscreen Monitor
HDMI
Yes
Package Contents
2295L Open Frame Touch Screen, HDMI Cable, Touch USB Cable, VGA Cable, Remote OSD, Flush Mount Brackets with Screws, Quick Install Guide, EEi Label, Japan Class-B TM Info Sheet
Operating Power Consumption
25 W
Aspect Ratio
16:9
Vertical Frequency
50 Hz to 75 Hz
Brightness
400 Nit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.