Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2402L-2UWA-0-BL-NS-G

  • Mfr # E126288

  • Zoro # G316488261


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Width
22.6"
Max. Resolution
1920 x 1080
Viewable Screen Size
23.8"
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E126288
Zoro #
G316488261
UPC #
843173124100
Country of Origin
China

Dimensions

Width
22.6"
Viewable Screen Size
23.8"
Depth
1.7"
Screen Size Class
24"
Height
13.3"

Details

Max. Resolution
1920 x 1080
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Mount Type
Shelf Mount, Pole Mount, Wall Mountable
USB
Yes
HDMI
Yes
Native Contrast Ratio
1,000:1
Multi-touch Screen
Yes
Touchscreen Technology
TouchPro Projected Capacitive
Standard Refresh Rate
75 Hz
Aspect Ratio
16:9
Screen Mode
Full HD
Response Time
15 ms
Speakers
Yes
Horizontal Frequency
30 kHz to 82 kHz
Color
Black
Backlight Technology
LED
Product Type
LCD Touchscreen Monitor
Brightness
250 Nit
Operating Power Consumption
25.50 W
Vertical Frequency
50 Hz to 75 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.