Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2403LM-2UWB-1-WH-G

  • Mfr # E659395

  • Zoro # G316423897


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Color
White
Depth with Stand
9.17"
Depth
1.7"
Backlight Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E659395
Zoro #
G316423897
UPC #
843173000000
Country of Origin
China

Dimensions

Depth with Stand
9.17"
Depth
1.7"
Viewable Screen Size
23.8"
Height
13.9"
Height with Stand
17.04"
Width
22.6"
Width with Stand
22.62"
Screen Size Class
24"

Details

Max. Resolution
1920 x 1080
Color
White
Backlight Technology
LED
Touchscreen Technology
TouchPro Projected Capacitive
Aspect Ratio
16:9
Panel Technology
Thin Film Transistor (TFT)
Features
Anti-glare, On-screen Display (OSD), Privacy Filter
Color Supported
16.7 Million Colors
Product Type
LCD Touchscreen Monitor
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Multi-touch Screen
Yes
Response Time
16 ms
Mount Type
Wall Mountable
Native Contrast Ratio
1,000:1
Speakers
Yes
Brightness
250 Nit
Vertical Frequency
50 Hz to 75 Hz
USB
Yes
Response Time Details
16 ms Typical
Screen Mode
Full HD
HDMI
Yes
Number of Simultaneous Touchpoints
10
Frequency
60 Hz, 50 Hz
Vertical Viewing Angle
178°
Horizontal Frequency
30 kHz to 82 kHz
VESA Mount Standard
100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.