Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2470L-2UWA-0-BL-G

  • Mfr # E510459

  • Zoro # G916423785


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Vertical Frequency
50 Hz to 75 Hz
Height
13"
USB
Yes
Response Time
16 ms
Horizontal Frequency
30 kHz to 82 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E510459
Zoro #
G916423785
UPC #
843173000000
Country of Origin
China

Dimensions

Height
13"
Screen Size Class
24"
Viewable Screen Size
23.8"
Width
21.7"
Depth
1.6"

Details

Vertical Frequency
50 Hz to 75 Hz
USB
Yes
Response Time
16 ms
Horizontal Frequency
30 kHz to 82 kHz
Max. Resolution
1920 x 1080
Multi-touch Screen
Yes
Backlight Technology
LED
VESA Mount Compatible
Yes
Color
Black
Number of Simultaneous Touchpoints
10
Touchscreen Technology
TouchPro Projected Capacitive
Color Supported
16.7 Million Colors
Brightness
250 Nit
Standard Refresh Rate
60 Hz
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
DisplayPort
Yes
Response Time Details
16 ms Typical
Product Type
LCD Touchscreen Monitor
Screen Mode
Full HD
Vertical Viewing Angle
178°
Frequency
50 Hz, 60 Hz
Mount Type
Wall Mountable
HDMI
Yes
Native Contrast Ratio
1,000:1
Panel Technology
Thin Film Transistor (TFT)
Impact Protection (IK) Rating
IK07
Features
Flicker-free, Scratch Resistant, OSD/Power Lock, Low Blue Light, Power Switch, Anti-glare, LED Indicator, ComfortView, On-screen Display (OSD)
Horizontal Viewing Angle
178°
Speakers
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.