Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2470L-2UWA-1-WH-G

  • Mfr # E266179

  • Zoro # G416423766


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Height
13"
Product Type
LCD Touchscreen Monitor
Max. Resolution
1920 x 1080
Native Contrast Ratio
1,000:1
Features
Low Blue Light, LED Indicator, OSD/Power Lock, Scratch Resistant, On-screen Display (OSD), ComfortView, Power Switch, Anti-glare, Flicker-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E266179
Zoro #
G416423766
UPC #
843173000000
Country of Origin
China

Dimensions

Height
13"
Screen Size Class
24"
Viewable Screen Size
23.8"
Depth
1.6"
Width
21.7"

Details

Product Type
LCD Touchscreen Monitor
Max. Resolution
1920 x 1080
Native Contrast Ratio
1,000:1
Features
Low Blue Light, LED Indicator, OSD/Power Lock, Scratch Resistant, On-screen Display (OSD), ComfortView, Power Switch, Anti-glare, Flicker-free
Brightness
250 Nit
VESA Mount Standard
100 x 100
Response Time
16 ms
Aspect Ratio
16:9
Impact Protection (IK) Rating
IK07
Touchscreen Technology
TouchPro Projected Capacitive
Built-in Devices
USB Hub
Standard Refresh Rate
60 Hz
Backlight Technology
LED
Screen Mode
Full HD
DisplayPort
Yes
Speakers
Yes
Frequency
50 Hz, 60 Hz
Horizontal Frequency
30 kHz to 82 kHz
Number of Simultaneous Touchpoints
10
Vertical Frequency
50 Hz to 75 Hz
USB
Yes
Number of USB Ports
3
Color
White
VESA Mount Compatible
Yes
Multi-touch Screen
Yes
Mount Type
Wall Mountable
Color Supported
16.7 Million Colors
Response Time Details
16 ms Typical
Panel Technology
Thin Film Transistor (TFT)
Vertical Viewing Angle
178°
HDMI
Yes
Horizontal Viewing Angle
178°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.