Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2702L-2UWA-0-BL-NS-G

  • Mfr # E126483

  • Zoro # G116488270


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Operating Power Consumption
28 W
Multi-touch Screen
Yes
Screen Size Class
27"
USB
Yes
Color Supported
16.7 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E126483
Zoro #
G116488270
UPC #
843173124117
Country of Origin
China

Dimensions

Screen Size Class
27"
Width
25.5"
Height
15.5"
Viewable Screen Size
27"
Depth
1.8"

Details

Operating Power Consumption
28 W
Multi-touch Screen
Yes
USB
Yes
Color Supported
16.7 Million Colors
Max. Resolution
1920 x 1080
Speakers
Yes
VESA Mount Compatible
Yes
Screen Mode
Full HD
Brightness
300 Nit
HDMI
Yes
Vertical Frequency
50 Hz to 75 Hz
VESA Mount Standard
100 x 100
Product Type
LCD Touchscreen Monitor
Touchscreen Technology
TouchPro Projected Capacitive
Aspect Ratio
16:9
Mount Type
Shelf Mount, Wall Mountable, Pole Mount
Native Contrast Ratio
1,000:1
Backlight Technology
LED
Response Time
14 ms
Color
Black
Horizontal Frequency
30 kHz to 82 kHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.