Zoro Homepage

ET2770L-2UWA-1-BL-G

  • Mfr # E511602

  • Zoro # G216423812


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
VESA Mount Compatible
Yes
Touchscreen Technology
Projected Capacitive
Product Type
LED Touchscreen Monitor
Height
14.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E511602
Zoro #
G216423812
UPC #
843173000000
Country of Origin
China

Dimensions

Height
14.7"
Screen Size Class
27"
Depth
1.7"
Viewable Screen Size
27"
Width
24.7"

Details

Energy Star
Yes
VESA Mount Compatible
Yes
Touchscreen Technology
Projected Capacitive
Product Type
LED Touchscreen Monitor
Speakers
Yes
VESA Mount Standard
100 x 100
Mount Type
Desk Mountable, Wall Mountable
Native Contrast Ratio
1,000:1
Backlight Technology
LED
Features
Low Blue Light, ComfortView, Scratch Resistant, Anti-glare, Flicker-free, On-screen Display (OSD)
Vertical Frequency
50 Hz to 75 Hz
Frequency
50 Hz, 60 Hz
Number of Speakers
2
Response Time
14 ms
Horizontal Viewing Angle
178°
Panel Technology
Thin Film Transistor (TFT)
Aspect Ratio
16:9
Number of Simultaneous Touchpoints
10
Response Time Details
14 ms Typical
Built-in Devices
USB Hub
Vertical Viewing Angle
178°
DisplayPort
Yes
Impact Protection (IK) Rating
IK07
HDMI
Yes
Color
Black
Max. Resolution
1920 x 1080
Horizontal Frequency
30 kHz to 82 kHz
Color Supported
16.7 Million Colors
USB
Yes
Brightness
300 Nit
Multi-touch Screen
Yes
Screen Mode
Full HD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.