Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2770L-2UWA-1-WH-G

  • Mfr # E266381

  • Zoro # G216423942


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Features
Edge-to-Edge Glass Design, ComfortView, Anti-glare, On-screen Display (OSD), Scratch Resistant, Narrow Bezel, Low Blue Light, Flicker-free
Screen Size Class
27"
Response Time
14 ms
Number of USB Ports
2
Built-in Devices
USB Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E266381
Zoro #
G216423942
UPC #
843173000000
Country of Origin
China

Dimensions

Screen Size Class
27"
Viewable Screen Size
27"
Height
14.6"
Depth
1.7"
Width
24.7"

Details

Features
Edge-to-Edge Glass Design, ComfortView, Anti-glare, On-screen Display (OSD), Scratch Resistant, Narrow Bezel, Low Blue Light, Flicker-free
Response Time
14 ms
Number of USB Ports
2
Built-in Devices
USB Hub
HDMI
Yes
VESA Mount Standard
100 x 100
Touchscreen Technology
Projected Capacitive
Vertical Viewing Angle
178°
Brightness
300 Nit
Product Type
LED Touchscreen Monitor
Impact Protection (IK) Rating
IK07
Response Time Details
14 ms Typical
Color
White
Energy Star
Yes
Number of Simultaneous Touchpoints
10
Backlight Technology
LED
Total Number of HDMI Ports
1
USB
Yes
Number of VGA Ports
1
DisplayPort
Yes
Horizontal Viewing Angle
178°
Multi-touch Screen
Yes
Panel Technology
Thin Film Transistor (TFT)
Vertical Frequency
50 Hz to 75 Hz
Screen Mode
Full HD
Frequency
60 Hz, 50 Hz
Max. Resolution
1920 x 1080
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Number of DisplayPorts
1
Speakers
Yes
Mount Type
Wall Mountable, Desk Mountable
Native Contrast Ratio
1,000:1
Horizontal Frequency
30 kHz to 82 kHz
Aspect Ratio
16:9
HDMI Inputs
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.