Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET2799L-2UWA-1-MT-ZB-NPB-OUT-G

  • Mfr # E399052

  • Zoro # G116487969


product price: $2,400.99
/ea
Free Shipping & Returns

Key Features

Impact Protection (IK) Rating
IK10
Package Contents
2799L 27" Outdoor Open Frame HDMI Cable with Screw-Locked Type VGA Cable Remote OSD Touch USB Cable with Screw-Locked Type Quick Install Guide Flush Mount Brackets with Screws EEI Label
Minimum Storage Temperature
-22°F (-30°C)
Orientation
Landscape/Portrait
Backlight Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E399052
Zoro #
G116487969
UPC #
843173128788
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Depth
2.6"
Height
16.3"
Width
25.9"
Screen Size Class
27"

Details

Impact Protection (IK) Rating
IK10
Package Contents
2799L 27" Outdoor Open Frame HDMI Cable with Screw-Locked Type VGA Cable Remote OSD Touch USB Cable with Screw-Locked Type Quick Install Guide Flush Mount Brackets with Screws EEI Label
Minimum Storage Temperature
-22°F (-30°C)
Orientation
Landscape/Portrait
Backlight Technology
LED
Product Type
Open-frame Digital Signage Display
Aspect Ratio
16:9
HDMI
Yes
Minimum Storage Humidity
10%
Number of Screens
1
Maximum Storage Humidity
95%
Operation Hours
24-Hours/7 Days
Minimum Operating Humidity
10%
Native Contrast Ratio
1,000:1
Mount Type
Bracket Mount, Flush Mount
Maximum Operating Temperature
140°F (60°C)
DisplayPort
Yes
Touchscreen
Yes
Operating System
Android 10
Number of Simultaneous Touchpoints
10
Environmentally Friendly
Yes
USB
Yes
Off-Mode Power Consumption
260 mW
Maximum LED Life
5.7 Year
Multi-touch Screen
Yes
Display Resolution
1920 x 1080
Ingress Protection (IP) Rating
IP66
VESA Mount Compatible
Yes
Scan Format
1080p
Color
Black
Minimum Operating Temperature
-4°F (-20°C)
Response Time
14 ms
VESA Mount Standard
200 x 100
Maximum Operating Humidity
90%
Ethernet
Yes
Panel Technology
Thin Film Transistor (TFT)
Brightness
1320 Nit
Maximum Storage Temperature
176°F (80°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.