Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET4363L-2UWA-0-MT-ZB-GY-G

  • Mfr # E344056

  • Zoro # G616488213


product price: $2,250.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Vertical Frequency
47 Hz to 63 Hz
Native Contrast Ratio
4,000:1
Product Type
Open-frame LCD Touchscreen Monitor
Multi-touch Screen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E344056
Zoro #
G616488213
UPC #
843173126920
Country of Origin
China

Dimensions

Height
23.1"
Depth
2.6"
Screen Size Class
43"
Width
39.3"
Viewable Screen Size
42.5"

Details

Energy Star
Yes
Vertical Frequency
47 Hz to 63 Hz
Native Contrast Ratio
4,000:1
Product Type
Open-frame LCD Touchscreen Monitor
Multi-touch Screen
Yes
USB
Yes
VESA Mount Compatible
Yes
Panel Technology
Thin Film Transistor (TFT)
Features
Ambient Light Sensor, On-screen Display (OSD)
Color Supported
16.7 Million Colors
Response Time
8 ms
Screen Mode
Full HD
Aspect Ratio
16:9
Number of Simultaneous Touchpoints
40
HDMI
Yes
Response Time Details
8 ms Typical
VESA Mount Standard
400 x 400
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
Color
Black
Touchscreen Technology
Projected Capacitive
Backlight Technology
LED
Brightness
450 Nit
HDCP Supported
Yes
Horizontal Frequency
31.50 kHz to 80 kHz
Horizontal Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.