Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET4363L-2UWA-1-MT-ZB-GY-G

  • Mfr # E344260

  • Zoro # G316488254


product price: $2,516.99
/ea
Free Shipping & Returns

Key Features

HDCP Supported
Yes
VESA Mount Compatible
Yes
Multi-touch Screen
Yes
Vertical Frequency
47 Hz to 63 Hz
Package Contents
4363L 42.5-inch LCD Open-Frame Touchscreen Quick Install Guide HDMI 1.4 Cable (Type A plug to Type A plug) VGA Cable (DB-15 male to DB-15 male) USB Cable (Type A plug to Type B plug) RJ45 Wired OSD Remote IEC 60320-C13 to NA Plug Power Cable 8 x Flushmount Brackets 48 x Screws Foam Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E344260
Zoro #
G316488254
UPC #
843173126937
Country of Origin
China

Dimensions

Height
23.1"
Width
39.3"
Depth
2.6"
Screen Size Class
43"
Viewable Screen Size
42.5"

Details

HDCP Supported
Yes
VESA Mount Compatible
Yes
Multi-touch Screen
Yes
Vertical Frequency
47 Hz to 63 Hz
Package Contents
4363L 42.5-inch LCD Open-Frame Touchscreen Quick Install Guide HDMI 1.4 Cable (Type A plug to Type A plug) VGA Cable (DB-15 male to DB-15 male) USB Cable (Type A plug to Type B plug) RJ45 Wired OSD Remote IEC 60320-C13 to NA Plug Power Cable 8 x Flushmount Brackets 48 x Screws Foam Gasket
Horizontal Frequency
31.50 kHz to 80 kHz
Ingress Protection (IP) Rating
IP65
Panel Technology
Thin Film Transistor (TFT)
Native Contrast Ratio
4,000:1
Environmentally Friendly
Yes
Operation Hours
24-Hours/7 Days
Frequency
60 Hz, 50 Hz
Color Supported
16.7 Million Colors
Mount Type
Flush Mount
Color
Black
USB
Yes
Brightness
450 Nit
Horizontal Viewing Angle
178°
Touchscreen Technology
Projected Capacitive
Number of Simultaneous Touchpoints
40
Total Number of HDMI Ports
2
Product Type
Open-frame LCD Touchscreen Monitor
Response Time
8 ms
HDMI
Yes
Features
On-screen Display (OSD), Anti-glare, Ambient Light Sensor, Edge-to-Edge Glass Design
VESA Mount Standard
400 x 400
Screen Mode
Full HD
Energy Star
Yes
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
Operating Power Consumption
44.30 W
Backlight Technology
LED
Aspect Ratio
16:9
USB Type-C
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.