Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET5554L-9UWA-1-MT-GY-G

  • Mfr # E104520

  • Zoro # G622446641


product price: $3,783.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
USB
Yes
Product Type
Digital Signage Display
Panel Technology
Thin Film Transistor (TFT)
Touchscreen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E104520
Zoro #
G622446641
UPC #
843173152400
Country of Origin
China

Dimensions

Width
50"
Viewable Screen Size
55"
Color Depth
10-bit
Depth
2.7"
Height
29.2"

Details

USB Type-C
Yes
USB
Yes
Product Type
Digital Signage Display
Panel Technology
Thin Film Transistor (TFT)
Touchscreen
Yes
Orientation
Landscape/Portrait
Wireless LAN
Yes
VESA Mount Standard
400 x 400
Scan Format
2160p
Operation Hours
24-Hours/7 Days
Response Time
8 ms
Maximum Operating Temperature
104°F (40°C)
Number of Simultaneous Touchpoints
20
Native Contrast Ratio
1,100:1
Ethernet
Yes
Brightness
450 Nit
Minimum Storage Humidity
10%
Mount Type
Table Mount
Maximum Storage Temperature
140°F (60°C)
Energy Star
Yes
Display Resolution
3840 x 2160
Maximum Operating Humidity
80%
Multi-touch Screen
Yes
Minimum Storage Temperature
-4°F (-20°C)
DisplayPort
Yes
Number of Screens
1
Impact Protection (IK) Rating
IK07
HDMI
Yes
Maximum Storage Humidity
95%
Bezel Color
Black
Aspect Ratio
16:9
Number of HDMI 2.0 Ports
2
Minimum Operating Humidity
20%
Maximum LED Life
5.7 Year
Color
Gray
Minimum Operating Temperature
32°F (0°C)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.