This item is Discontinued.
This item is Discontinued.
Table, Fusion Maple, 30" x 54", Silver Legs, 26 to 31", 28-1/4 to 33-1/4" H, Laminate, Fusion Maple (Discontinued)
Mfr #
ELO7805-ADJG4-94
Zoro #
G9512478
Country of Origin United States
Category Activity & Classroom Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELO7805-ADJG4-94
Zoro #
G9512478
UPC #
-
Country of Origin
United States
Dimensions
Height
26 to 31", 28-1/4 to 33-1/4"
Depth
30"
Details
Item
Table,Fusion Maple,30" x 54",Silver Legs
Tabletop Material
Laminate
Tabletop Color
Fusion Maple
Frame Material
14 ga. Tubular Steel (Legs)
Color
Fusion Maple, Smooth Silver (Legs)
Includes
(6) Metal-to-Metal Threaded Inserts and 1/4"-20x15mm Joint Connector Bolts
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge)
Type
Tide Table
Surface Material
Laminate
Description
Table,Fusion Maple,30 In. x 54 In.,Silver Legs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.