This item is Discontinued.

No Product Image Available

This item is Discontinued.

Elo Tables

Table, Grey Nebula, 35.5" x 50", Black Legs, 26 to 31", 28-1/4 to 33-1/4" H, Laminate, Gray Nebula (Discontinued)

Mfr # ELO6803-ADJ09-25-25
Zoro # G9512198
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELO6803-ADJ09-25-25
Zoro #
G9512198
UPC #
-
Country of Origin
United States

Dimensions

Height
26 to 31", 28-1/4 to 33-1/4"
Depth
35-1/2"

Details

Item
Table,Grey Nebula,35.5" x 50",Black Legs
Tabletop Material
Laminate
Tabletop Color
Gray Nebula
Includes
(6) Metal-to-Metal Threaded Inserts and 1/4"-20x15mm Joint Connector Bolts
Material
High Pressure Laminate (Table Top), Particle Board (Core), 3mm PVC (Edge)
Type
Circlet Table
Color
Grey Nebula (Table Top), Textured Black (Legs)
Surface Material
Laminate

Description

Table,Grey Nebula,35.5 In. x 50 In.,Black Legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.