This item is Discontinued.

Elumigen 10.5W A19 Rough Service Lamp, 1100 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated RA19L1100C50-1B

This item is Discontinued.

Elumigen

10.5W A19 Rough Service Lamp, 1100 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (Discontinued)

Mfr # RA19L1100C50-1B
Zoro # G104991911
UPC # 850001485418
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RA19L1100C50-1B
Zoro #
G104991911
UPC #
850001485418
Country of Origin
China

Dimensions

Length
2.8
Height
5.35
Width
2.8

Details

Voltage
120V
Watts
10.5
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
Lumens
1100
For Enclosed Fixtures
Yes
Replaces
75W
Bulb Operating Temp. Range
-40°F to 120°F
Bulb Primary Application
Rough Service
Standards
cETLus
Light Color
White
Rough Service
Yes
Bulb Beam Angle
Omnidirectional

Description

Shatter & Vibration Resistant Dimmable A19 size lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Daylight 5000K CCT

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.