Shop ELUMIGEN
See all product information
Create Account
12W PAR38 Rough Service Lamp, 1000 Lumens, 120V, 5000K, 25 Degree, 75W Equivalent
- Mfr # P38L1000C50W25-1B
- Zoro # G204991903
product price:
$
4.49
/ea
Sold in multiples of 12 for
$53.88
Key Features
Voltage
120V
Watts
12
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P38L1000C50W25-1B
- Zoro #
- G204991903
- UPC #
- 850001485548
- Country of Origin
- China
Dimensions
- Length
- 4.92
- Width
- 4.92
- Height
- 6.97
Details
- Voltage
- 120V
- Watts
- 12
- Bulb Base Type
- E26 (Medium)
- Bulb Housing
- Shatter-Resistant
- Dimmable
- Dimmable
- Lumens
- 1000
- Replaces
- 75W
- Bulb Primary Application
- Rough Service
- Standards
- cETLus
- Light Color
- White
- Rough Service
- Yes
- For Enclosed Fixtures
- Yes
- Bulb Beam Angle
- 25 Degrees
- Bulb Operating Temp. Range
- -40°F to 120°F
Description
Shatter & Vibration Resistant Dimmable Par38 lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Daylight 5000K CCT. 25° beam angle.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.