12W PAR38 Rough Service Lamp, 1000 Lumens, 120V, 5000K, 40 Degree, 75W Equivalent

  • Mfr # P38L1000C50W40-1B

  • Zoro # G704991908


product price:  $4.49
/ea
Sold in multiples of 12 for $53.88

Key Features

Voltage
120V
Watts
12
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38L1000C50W40-1B
Zoro #
G704991908
UPC #
850001485562
Country of Origin
China

Dimensions

Height
6.97
Length
4.92
Width
4.92

Details

Voltage
120V
Watts
12
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
Lumens
1000
Light Color
White
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-40°F to 120°F
Bulb Primary Application
Rough Service
Standards
cETLus
Rough Service
Yes
Bulb Beam Angle
40 degree
Replaces
75W

Description

Shatter & Vibration Resistant Dimmable Par38 lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Daylight 5000K CCT. 40° beam angle.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.