Shop ELUMIGEN
See all product information
50W LED Filament Lamp, ED38, 10,000 Lumen, AC 120-277V / DC 120-250V, 5000K, Wet Rated
Mfr # HIDW50L10000C5R7NU
Zoro # G414704966
product price: $89.19
/ea
Sold in multiples of 6 for $535.14
Key Features
Voltage
AC 120-277V / DC 120-250V
Watts
50W
Bulb Base Type
E39 Mogul
Bulb Shape
ED38
Color Temperature
5000K
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HIDW50L10000C5R7NU
Zoro #
G414704966
UPC #
-
Country of Origin
China
Dimensions
Length
9.3 in
Bulb Dia.
3.5 in
Details
Item
LED Filament
Voltage
AC 120-277V / DC 120-250V
Watts
50W
Bulb Base Type
E39 Mogul
Bulb Shape
ED38
Color Temperature
5000K
Dimmable
No
Lumens
10000
Bulb Beam Angle
Omni
Standards
cULus
Efficiency
200 lpW
Surge Protection
6kV
UL 1993 Environmental Rating
Wet
Description
50W LED Filament ED38 shape, 10,000 Lumens, Non-Dimmable, AC 120-277V / DC 120-250V, 5000K, Wet Rated, 6KV surge, E39 Base Lamp
- •AC or DC Operation
- •Low Operating Cost
- •Horizontal or Vertical operation
- •Lightweight
- •Indoor & Outdoor Use
- •Suitable for Wet, Damp and Dry Locations
- •Ballast Bypass, Type B
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.