LED Recessed Troffer, 2 ft x 2 ft, 36 W

  • Mfr # TL24QW36AC40DW01-S
  • Zoro # G004991899
product price: 
$
160.99
/ea
Sold in multiples of 2 for $321.98
Free Shipping & Returns

Key Features

Voltage
100 to 277V AC
Watts
36
Dimmable
Dimmable
Lumens
4500
Length
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TL24QW36AC40DW01-S
Zoro #
G004991899
UPC #
-
Country of Origin
China

Dimensions

Length
50
Height
7.1
Width
25.2
Overall Width
2 7/8 in
Nominal Length
2 ft
Overall Height
23 11/16 in
Manufacturers Warranty Length
5 yr
Nominal Width
4 ft
Overall Length
23 11/16 in

Details

Voltage
100 to 277V AC
Watts
36
Dimmable
Dimmable
Lumens
4500
Light Color
White
Bulb Primary Application
Commercial
Standards
cULus
Bulb Operating Temp. Range
-4°F to 122°F
Color Temperature
4000K
Housing Color
White
Dimming Method
0 to 10V
Item
Recessed LED Fixture
Maximum Fixture Wattage
36 W
Housing Material
Polycarbonate
Light Output
4,500 lm
Includes
Quick Connects, T-Grid Brackets
Color Rendering Index
80
Lighting Technology
LED
Rated Life
50,000 hr
NEMA Enclosure Rating
Not Rated
Emergency Battery Backup
No
Bulb Included
Integrated LED
For Bulb Type
Integrated LED
Ambient Temperature - Minimum
-4 Degrees F
Lamp Quantity
1
Ballast Type
No Ballast Required
Lens Shape
Curved
LED Replacement For
36W
Sensor Type
No Sensor
Overall Bulb Shape
T
Ambient Temperature - Maximum
122 Degrees F
Mounting Style
Grid

Description

2 ft x 2 ft, Lens Shape Curved, 4000K, 4,500 lm, 125 lm/W, LED, LED Replacement For 36W, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity 1, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 100 to 277V AC, Lighting Certification DLC Standard, Dimmable Yes, Emergency Battery Backup No, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.