Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Vapor Tight, 48", Flat, 6,500 lm

  • Mfr # HE4W50L6500C50DU-P

  • Zoro # G310832121


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 277V AC
Lumens
6,500 lm
LED Replacement For
4 Lamp T8
Dimmable
Yes
Lumens per Watt
125 lm/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HE4W50L6500C50DU-P
Zoro #
G310832121
UPC #
-
Country of Origin
China

Dimensions

Overall Length
49 5/8 in
Nominal Length
4 ft
Overall Width
4 1/4 in
Overall Height
2 3/8 in

Details

Voltage
110 to 277V AC
Lumens
6,500 lm
LED Replacement For
4 Lamp T8
Dimmable
Yes
Item
LED Vapor Tight
Lumens per Watt
125 lm/W
Max. Fixture Wattage
50 W
Bulb Included
Integrated LED
Color Temperature
5000K
Rated Life
50,000 hr
Linkable
Yes
Dimming Range
25%
Warranty
5 yr
For Max. Bulb Wattage
50 W
Color Rendering Index
80
Min. Ambient Temp.
-13 Degrees F
Series
Vapor Tight
IP Rating
66
Lens Type
Rigid Diffuser
Overall Bulb Shape
T
Lens Shape
Flat
Dimming Method
0-10V
Max. Ambient Temp.
122 Degrees F
Standards
cULus
For Bulb Type
Integrated LED
Fixture Type
Vapor Tight Light
Mounting Style
Bracket, Surface
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Emergency Battery Backup
No
Light Color
Daylight

Description

Vapor Tight, Rough Service, Linear, LED, Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.