Linear Vapor Tight, 4 ft L, T Bulb Shape

  • Mfr # HE4W50L6500C40DU-P
  • Zoro # G204991897
product price: 
$
160.99
/ea
Sold in multiples of 2 for $321.98
Free Shipping & Returns

Key Features

Voltage
110 to 277V AC
Watts
50
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
Lumens
6500
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE4W50L6500C40DU-P
Zoro #
G204991897
UPC #
-
Country of Origin
China

Dimensions

Length
51.25
Width
5.75
Height
4.75
Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Height
2 3/8 in
Overall Width
4 1/4 in
Overall Length
49 5/8 in

Details

Voltage
110 to 277V AC
Watts
50
Bulb Housing
Shatter-Resistant
Dimmable
Dimmable
Lumens
6500
Standards
cULus
Bulb Primary Application
Commercial/Industrial
For Enclosed Fixtures
Yes
Rough Service
Yes
Bulb Operating Temp. Range
-13°F to 113°F
Replaces
114W
Light Color
Gray
Light Output
6,500 lm
Bulb Included
Integrated LED
Housing Color
Silver
Mounting Hardware Type
(2) Mounting Clips, (4) Mounting Screws
Series
Vapor Tight
Dimming Range
Down to 25%
Emergency Battery Backup
No
For Bulb Shape
LED Strip
Lighting Technology
LED
Color Rendering Index
80
Housing Material
Polycarbonate
LED Replacement For
(4) Lamp T8
Linkable Up To
30 Fixtures
Ambient Temperature - Minimum
-25 Degrees C
Temperature Code
T6
Mounting Style
Surface, Suspended
Color Temperature
4000K
Lens Shape
Extruded
Lumen Selectable
Not Selectable
Ballast Type
No Ballast Required
Color Selectable
Not Selectable
Rated Life
50,000 hr
Light Distribution Shape
Medium
Maximum Fixture Wattage
50 W
Item
Linear Vapor Tight
Linkable
Yes
For Bulb Type
Integrated LED
IP Rating
IP66
Sensor Type
No Sensor
Ambient Temperature - Maximum
113 Degrees F
Dimming Method
0-10V
Includes
(2) Mounting Clips

Description

4 ft, Lens Shape Extruded, 4000K, 6,500 lm, 125 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, Vapor Tight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.