Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (Discontinued)
- Mfr # RX-401-2.5
- Zoro # G4065783
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX-401-2.5
Zoro #
G4065783
UPC #
729294856253
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
M
Details
Item
Bifocal Safety Reading Glasses
Lens Color
Clear
Diopter Strength
+2.50
Frame Color
Gray
Lens Coating
Scratch-Resistant
Frame Style
Wraparound
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Eyewear Venting
Non-Vented
Gender
Unisex
Foam Lined
No
Series
RX
UV Protection
0.999
Standards
ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated
Diopter
+2.5
X-Ray Detectable
No
Arm Color
Gray
Arm Tip Type
Non-Adjustable
Frame Type
Frameless
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated, Eyewear Frame Style Frameless, Eyewear Size M, Series RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.