Zoro Homepage
This item is Discontinued.
Delta Plus Blue(TM) Disposable Foam Ear Plugs, Bell Shape, 32 dB, Blue, 100 PK EP-253

Blue(TM) Disposable Foam Ear Plugs, Bell Shape, 32 dB, Blue, 100 PK (Discontinued)

  • Mfr # EP-253
  • Zoro # G5090662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-253
Zoro #
G5090662
UPC #
729294562116
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Blue
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
100
Series
Blue(TM)
Metal Detectable
No
Cord Material - Hearing Protection
PVC
Noise Reduction Rating NRR
32 dB
Insertion Method
Roll-Down
Band Material - Hearing Protection
PVC
Standards
ANSI S3.19; ANSI S12.6; CE Marked
Band Color - Hearing Protection
Blue
Cord Color
Blue
Earplug Packaging
Bulk Bag, Unwrapped
Band Material
PVC
Cord Material
PVC
Style
Corded

Description

Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Band Color Blue, Series Blue(TM), Cord Material PVC, Band Material PVC, Cord Color Blue, Standards ANSI, Pairs per Package 100, Earplug Color Blue, Metal Detectable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.