This item is Discontinued.

Delta Plus Safety Glasses, Chica, I/O Scratch-Resistant Lens, Polycarbonate, Leopard Print Full-Frame SG-42I/O-LEO

Safety Glasses, Chica, I/O Scratch-Resistant Lens, Polycarbonate, Leopard Print Full-Frame (Discontinued)

  • Mfr # SG-42I/O-LEO
  • Zoro # G9794556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG-42I/O-LEO
Zoro #
G9794556
UPC #
729294974322
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
I/O
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Leopard Print
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Chica
Standards
ANSI Z87.1-2010 Ballistic Rated
Photochromatic Lens
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
X-Ray Detectable
No
UV Protection
99.99% UVA/UVB
Arm Color
Leopard
Arm Tip Type
Non-Adjustable

Description

Safety Glasses, Series Chica(TM), Gender Women's, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Leopard, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Leopard Print, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010 (+)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.