
Connec Tunes Am/Fm Wirless Cap Mnt 22Nrr 35662 (Discontinued)
- Mfr # COM-660W-CAP-93
- Zoro # G802696842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COM-660W-CAP-93
Zoro #
G802696842
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
9
Length
13
Height
5
Details
Color
Black
Description
These cap-mount AM/FM earmuffs use wireless synchronization to take phone calls or listen to music from any compatible device from up to 10' away. Sending and receiving calls is easy—with the touch of a button, you're ready to communicate by speaking into the high-quality, noise-cancellation microphone. Padded headband and soft ear cushions. 4-hr. auto shutoff. NRR 22. Internal sound limiting is less than 82dB. Include (2) AA alkaline batteries but also feature a micro USB charger port for use with NiMH rechargeable batteries. Replacement ear cushion set (Item # 10734) sold separately. These cap-mounted earmuffs will fit the slots of most major brands of safety helmets/hard hats. 1236493
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.