Zoro Homepage

A200 Class A AIS Transceiver

  • Mfr # 425-0012

  • Zoro # G114543667


product price: $2,869.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-0012
Zoro #
G114543667
UPC #
602573090091
Country of Origin
Unknown

Description

A200 Class A AIS Transceiver The A200 Class A is both SOLAS and Inland Waterway certified and offers superior performance through its advanced, next-gen technology. The A200 has been engineered for even the harshest marine environments, undergoing extensive testing by independent experts to ensure it is waterproof and unaffected by extreme temperatures, shock, and vibration so you don't need to worry about reliability issues impacting performance or longevity. The A200 is easy to install and will seamlessly connect to your ECDIS and other bridge systems. The A200 delivers comprehensive AIS functionality, such as alerts, target filters, vessel information lists, real-time weather, and more. With its integrated color display, the A200 plays an important role in tracking, collision avoidance, and CPA when vessels are in busy port areas. The combination of advanced performance, trusted reliability and competitive price make the A200 the best-value AIS Class A in the market by far.Features: IMO SOLAS certified AIS Class A EU Inland Waterway certified ruggedized and impervious to extreme environments – water IPx6, IPx7, dampness, shock, vibration, and temperatures High performance latest generation GPS Suitable internal or permanent external installation Robust ergonomic button and rotary-knob user interfaces with configurable multi-lingual menu options Integrated high-definition color display with night mode ENC chart C-Map with configurable AIS target overlay Silent mode – AIS transmissions are stopped, all AIS messages continue to be received Integrated WiFi Pilot plug cable and junction box accessory options Physical Environmental Specifications: Size H x W x D: 152 x 165 x 95mm Weight: 1.1kg Operating temperature: -25 degreesC to +55 degreesC Storage temperature: -25 degreesC to +70 degreesC Ingress protection: IPx6 and IPx7 Electrical Specifications: Supply voltage: 12V or 24V DC Supply voltage range: 9.6V - 31.2V DC Average current at 12V: 520mA Peak current: 6A Average power consumption at 12V: 6.2W Galvanic isolation: NMEA 0183, NMEA 2000, power supply, VHF antenna port Connectors: VHF antenna: SO-239<

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.