Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B922 Class B AIS Transceiver w/WiFi Bluetooth Wireless Connectivity - 2W CSTDMA

  • Mfr # 430-0003

  • Zoro # G614658083


product price: $919.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-0003
Zoro #
G614658083
UPC #
672975210519
Country of Origin
Unknown

Description

B922 Class B AIS Transceiver with WiFi Bluetooth Wireless Connectivity - 2W CSTDMA **As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at the time of purchase. A copy of the MMSI registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form.** Click here to download form. The B922 is a 2W CSTDMA Class B AIS transceiver, offering unmatched performance and ultra-low power consumption through em-trak's advanced technology. Small and lightweight, it combines integrated WiFi Bluetooth capabilities for seamless wireless connectivity and AIS data streaming, compatible with any mobile device or PC. Its flexible connectivity means it can be used by up to nine different devices simultaneously, ensuring everyone on board gets the most from your transceiver and related onboard equipment every day. The B922 transceiver also works seamlessly with em-trak's CONNECT-AIS app to make programming, configuration, and device monitoring easier than ever before. Like all products in the class-leading B900 range, the B922 is engineered to deliver real-time data processing, even at the range limit. It is easy to install with em-trak's unique FLEXI-FIT 'no screw' bracket system, and will operate without maintenance for years to come.Features: Certified AIS Class B – 2W CSTDMA Integrated WiFi and Bluetooth Global certification - USCG / FCC / Canada / Europe SRT-AIS Transceiver Engine for superlative proven performance FLEXI-FIT bracket system for easy, convenient, and secure installation Internal high-performance GPS receiver and antenna external antenna optional Water, pressure spray, and damp proof IPx6, IPx7 certified Protected from vibration, shock, and extreme temperatures Small and lightweight Ultra-low power consumption – best in class Guaranteed connectivity and interoperability with any app, chart plotter, smartphone, tablet, or PC NMEA 0183 NMEA 2000 Automated health and performance monitoring Silent mode transmit-off function Enhanced RF screening to protect against elec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.