Zoro Homepage

B952 Class B AIS Transceiver - 5W SOTDMA - WiFi Bluetooth

  • Mfr # 430-0011

  • Zoro # G414658085


product price: $1,100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-0011
Zoro #
G414658085
UPC #
672975210557
Country of Origin
Unknown

Description

B952 Class B AIS Transceiver - 5W SOTDMA - WiFi Bluetooth **As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at the time of purchase. A copy of the MMSI registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form.** Click here to download form. The B952 is a high-power 5W SOTDMA Class B AIS transceiver, offering unmatched performance and ultra-low power consumption. Small and lightweight, it combines integrated Wi-Fi Bluetooth capabilities for seamless wireless connectivity and AIS data streaming. It is compatible with any mobile device, PC, or wearable – ensuring everyone on board gets the most from your transceiver and related onboard equipment every day. The B952 transceiver works seamlessly with em-trak's CONNECT-AIS app to make programming, configuration, and device monitoring easier than ever before. The class-leading device is engineered to deliver real-time data processing, with increased range and transmission priority and its flexible connectivity means it can be used by up to nine different devices simultaneously. em-trak's next-gen technology means the B952 is delivered within a compact, easy-to-install, rugged package designed and manufactured to operate reliably without maintenance in the harshest marine environments.Features: Certified AIS Class B – 5W SOTDMA Integrated WiFi Bluetooth Global certification - USCG / FCC / Canada / Europe SRT-AIS Transceiver Engine for superlative proven performance FLEXI-FIT bracket system for easy, convenient, and secure installation Internal high-performance GPS receiver and antenna external antenna optional Water, pressure spray, and damp proof IPx6, IPx7 certified Protected from vibration, shock and extreme temperatures Small and lightweight Ultra-low power consumption – best in class Guaranteed connectivity and interoperability with any app, chart plotter, smart phone, tablet or PC NMEA 0183 NMEA 2000 Automated health and performance monitoring Silent mode transmit-off function Enhanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.