Zoro Homepage

B953 Class B AIS Transceiver - 5W SOTDMA w/VHF Antenna Splitter

  • Mfr # 430-0013

  • Zoro # G414565901


product price: $1,099.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-0013
Zoro #
G414565901
UPC #
672975210564
Country of Origin
Unknown

Description

B953 Class B AIS Transceiver - 5W SOTDMA with VHF Antenna Splitter **As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at the time of purchase. A copy of the MMSI registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form.** Click here to download form. The B953 is a high transmit power 5W SOTDMA AIS Class B transceiver that is small, and lightweight, yet delivers the very best AIS receive and transmit performance so you see more AIS information and targets at maximum range – all achieved with the least power consumption. The B953 has an integrated VHF antenna splitter which enables the transceiver to share your existing VHF antenna without any loss of performance. With built-in intelligent connectivity, integrated next-generation GPS receiver antenna, and a unique FLEXI-FIT bracket system, safe and secure installation is simple.Features: Certified AIS Class B – 5W SOTDMA Integrated VHF antenna splitter Global certification - USCG / FCC / Canada / Europe SRT-AIS Transceiver Engine for superlative proven performance FLEXI-FIT bracket system for easy, convenient, and secure installation Internal high-performance GPS receiver and antenna external antenna optional Water, pressure spray, and damp proof IPx6, IPx7 certified Protected from vibration, shock, and extreme temperatures Small and lightweight Ultra-low power consumption – best in class Guaranteed connectivity and interoperability with any chart plotter or PC NMEA 0183 NMEA 2000 Automated health and performance monitoring Silent mode transmit-off function Enhanced RF screening to protect against electromagnetic interference Built-in power surge protection Fail-safe VHF radio operation Physical Environmental Specifications: Size H x W x D: 150 x 115 x 45mm Weight: 415kg Operating temperature: -25 degreesC to +55 degreesC Storage temperature: -25 degreesC to +70 degreesC Ingress protection: IPx6 and IPx7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.