Zoro Homepage

B954 Class B AIS Transceiver - 5W SOTDMA w/WiFi, Bluetooth VHF Antenna Splitter

  • Mfr # 430-0015

  • Zoro # G314658086


product price: $1,363.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-0015
Zoro #
G314658086
UPC #
672975210571
Country of Origin
Unknown

Description

B954 Class B AIS Transceiver - 5W SOTDMA with WiFi, Bluetooth VHF Antenna Splitter **As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at the time of purchase. A copy of the MMSI registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form.** Click here to download form. The B954 is the most feature-rich high transmit power 5W SOTDMA AIS transceiver in the B900 range. The B954 combines Wi-Fi Bluetooth for seamless wireless connectivity and AIS data streaming to any mobile device, PC or wearable, with an integrated VHF antenna splitter to enable your transceiver to share your existing VHF antenna without any loss of performance. Like all B900 transceivers, it also includes an integrated next-generation GPS receiver and antenna and is designed for em-trak's unique FLEXI-FIT bracket system to make installation as easy as possible. Lightweight and completely weatherproof, the B954 delivers the very best AIS receive and transmit performance with increased range and transmission priority. Your transceiver will also work with our CONNECT-AIS mobile phone app to make programming, configuration, and transceiver health monitoring simple and convenient.Features: Certified AIS Class B – 5W SOTDMA Integrated WiFi and Bluetooth Integrated VHF antenna splitter Global certification - USCG / FCC / Canada / Europe SRT-AIS Transceiver Engine for superlative proven performance FLEXI-FIT bracket system for easy, convenient, and secure installation Internal high-performance GPS receiver and antenna external antenna optional Water, pressure spray, and damp proof IPx6, IPx7 certified Protected from vibration, shock, and extreme temperatures Small and lightweight Ultra-low power consumption – best in class Guaranteed connectivity and interoperability with any app, chart plotter, smartphone, tablet, or PC NMEA 0183 NMEA 2000 Automated health and performance monitoring Silent mode transmit-off function Enhanced RF screening to protect against electromagnetic interference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.