
I100-X Small Vessel Tracker
Mfr # 417-0077
Zoro # G914570153
product price: $854.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417-0077
Zoro #
G914570153
UPC #
-
Country of Origin
Unknown
Description
I100-X Small Vessel Tracker The Identifier I100-X is a ruggedized, fully self-contained AIS Class B vessel tracking transponder, ideal for small vessel tracking and monitoring. I100-X can power itself using its own internal rapid recharge battery +120 hours of continuous operation or be connected directly to another onboard power source such as an engine, battery, or solar, with the battery then acting as a backup. I100-X is fully water and weatherproof IPx8 certified and ruggedized to operate reliably without maintenance in even the harshest of environments: extreme heat or cold, humidity, shock, and vibration. Each I100-X is supplied as a complete kit, which includes the I100-X transponder, mounting bracket, and rapid charging dock. Accessories such as a direct-connect power cable and an alert indicator box are also available.Features: Certified AIS Class B Transponder 5 days of continuous use from its internal battery, or connect directly to another onboard power source such as the engine, battery, or solar for a permanent installation It takes only 5 hours to completely recharge Rugged IPX8 design ensures the operational performance Physical Environmental Specifications: Size H x W: 370 x 67 mm Weight: 355g Operating temperature: -25 degreesC to +55 degreesC Storage temperature: -25 degreesC to +70 degreesC Ingress protection: IPx8 1.1m 30 mins Electrical Specifications: Battery Capacity: 2300mAh Battery Type: 3.7V Li-Ion rechargeable Battery Life default operating conditions: 120 hours Standards Compliance: AIS Standards: IEC 62287-1 Ed. 3. ITU-R M.1371.5 Product Safety Standards: EN60950-1 2006 +A11:2009 +A1:2010 +A12:2011 +A2:2013 Environmental Standards: IEC 60945 Ed. 4 GNSS Performance Standards: IEC 61108-1 Ed 2.0 GNSS: Systems Supported: GPS GLONASS Channels: 72 Time to First Fix from Cold Start: 26s VHF Transceiver: VDL Access Scheme: CSTDMA Operating Frequency: 156.025MHz – 162.025MHz Channel Bandwidth: 25kHz Receivers / Transmitters: 1 x transmitter AIS Transmitter Power: 2W 33dBm radiated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.