Shop EM-TRAK

X100 VHF w/Class B AIS

  • Mfr # 431-0001

  • Zoro # G023512310


product price:  $1,758.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
431-0001
Zoro #
G023512310
UPC #
676796011638
Country of Origin
Ireland

Description

X100 VHF with Class B AIS As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at the time of purchase. A copy of the MMSI Registration or FCC Ship Station License is required, along with the vessel master or owner's signature on the completed programming form. Click here to download the form. X100 defines a new horizon of functionality, performance, and convenience in marine radio communications and navigation safety. Integrated DSC/VHF radio and high-powered AIS Class B combine with a range of innovative functionalities that make your boating safer and more convenient. Engineered & Built for Boating Life Ruggedized, water and weather-proof CLEAR-WAVE digital audio processing The full-color direct-sunlight visible display WiFi and Bluetooth NMEA2000 and 0183 Integrated GPS (external antenna optional) Integrated zero-loss VHF antenna splitter - only one antenna is required for both AIS and VHF Ergonomic, intuitive controls and UI Flush, desktop, ceiling mounting options Outstanding Functionalities that Enhance Your Boating CONNECT-X - Transform your smartphone or smartwatch into a full-featured wireless command mic. You can use it to make and receive calls, monitor VHF/DSC, AIS traffic, and nav alerts anywhere on your boat. VHF/DSC - X100 is a certified Class DVHF/DSC marine radio with a full feature globally certified Class D VHF/ DSC radio. Chat to anyone on the boat using the Connect-X private intercom functionality. Enable the MOB function and be alerted to any connected device that leaves the boat. High-powered AIS that receives and transmits. Integrated navigation alerts allow you to go silent and stop transmitting when you want. Single system-wide phonebook for Vessel DSC, AIS & On-board Intercom for consistent communication by whatever means vessel-wide. Wi-Fi Access Point mode is for standalone installation, and Station mode is for integration within existing vessel Wi-Fi infrastructure for a scalable solution that will meet the needs of solo mariners on small boats to medium to large motor yachts and

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.