Zoro Homepage

8-Inch Universal Tablet Case

  • Mfr # EUT801

  • Zoro # G202473401


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Leatherette, Suede
Compatible With
Apple - iPad mini, iPad mini with Retina DisplayAmazon - Kindle Fire HD.
Application
Tablet
Screen Size
7 in to 8 in
Design
Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUT801
Zoro #
G202473401
UPC #
817707015608
Country of Origin
China

Dimensions

Screen Size
7 in to 8 in

Details

Item
Carrying Case
Material
Leatherette, Suede
Compatible With
Apple - iPad mini, iPad mini with Retina DisplayAmazon - Kindle Fire HD.
Application
Tablet
Design
Texture
Tablet Model Compatibility
iPad mini, iPad mini with Retina Display
Brand Compatibility
Apple
Style
Folio

Description

Protect your device in style with this Ematic 8 In. Universal Tablet Case. It is designed to securely hold most 8 in. tablets and protect them with a durable leatherette cover. This protective folio case has a universal design that allows full access to all ports and buttons. It provides you with adjustable viewing angles that let you enjoy videos and movies hands-free. It has form-fitting elastic corners and an elastic closure strap. These features will make sure that your device is held tightly within the case. It is designed to be ideal for the Apple iPad mini and other devices. With this case, you can make your tablet turn into a small laptop, smooth and comfortable typing, plug and play tablet keyboard allows you to get real work done with your device from typing emails to posting items on social media sites. An elegant case, this case adds protection and functionality to your tablet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.