Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sander, Extreme Duty, Angle, Industrial, 7 In.

  • Mfr # EATAS70S1P

  • Zoro # G7447589


product price: $146.09
/ea
Free Shipping & Returns

Key Features

Duty
Extreme Duty
Pad Size
7"
Free Speed
4,500 rpm
Air Inlet
1/4" NPT
Overall Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATAS70S1P
Zoro #
G7447589
UPC #
815002011691
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
7"
Overall Length
16"

Details

Item
Angle Air Sander
Duty
Extreme Duty
Free Speed
4,500 rpm
Air Inlet
1/4" NPT
Application
Industrial and Commercial
Housing Material
Aluminum

Description

Air Sander,Extrm Dty,Angle,Indstrl,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.