Airbase by 0.375 in. Industrial Duty Air Ratchet Wrench

  • Mfr # EATRT03S1P

  • Zoro # G115823775


product price:  $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATRT03S1P
Zoro #
G115823775
UPC #
815002011677
Country of Origin
Taiwan, Province of China

Description

The Emax 0.375 in.Heavy Duty Air Ratchet has all the performance features you need to get the job done at home in the shop or garage even on the job-site.Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs - even frame or brake work.Emax construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel front end housing heat-treated and chrome plated for rugged durability.Emax's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control.To ensure extended tool life deliver rugged durability and performance and generate max torque of 50 ft the is equipped with a robust dual gear drive and case hardened crankshaft drive-bushing yoke anvil and pawl case components.A forward thrust deflector routes exhaust away from user.Specifications - Size: 0.375in - Dimensions: 11in H x 3in W x 2in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.