Zoro Homepage

Airbase by 0.375 in. Industrial Reversible Air Drill

  • Mfr # EATDR03S1P

  • Zoro # G815780989


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATDR03S1P
Zoro #
G815780989
UPC #
815002011677
Country of Origin
Taiwan, Province of China

Description

The Airbase 3/8in Reversible Air Impact Drill is engineered for tough precision work making it the perfect tool for tackling all extreme automotive wood-working & industrial jobs at home in the shop or garage even on the job-site.Whether it's drilling honing reaming hole sawing in steel aluminum plastic fiberglass and wood Emaxs rugged construction offers the power performance and portability features you need to get the job done in even industrial & commercial use.A slim-line design allows user to tackle a host of various jobs smoothly and effectively.Advanced vibration dampening design combined with high-impact composite handle produces 30% less vibration and minimizes operator fatigue.An ergonomic handle design with TPR anti-vibration grip provides maximum comfort & control.This tool also features a full- stroke tease trigger throttle which provides variable speed control along with greater comfort and smooth operation and a smooth glide forward and reverse lever allows user to switch directions with ease.The is as impressive on the inside as it is on the outside.Key internal components are SCM21 steel heat treated & case hardened for rugged continuous duty & maximum tool life.Emax incorporates an industrial grade Jacob's chuck and dual planetary gearing with solid brass bushings to generate 2200 rpm in speed and powerful torque.We also utilize a 24 thread double bearing spindle for low run out.Specifications - Size: 0.375in - Dimensions: 9in H x 7in W x 2in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.