Airbase by 0.5 in. Industrial Extreme Duty Extended Handle Air Ratchet Wrench

  • Mfr # EATRTH5S1P

  • Zoro # G015823776


product price:  $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATRTH5S1P
Zoro #
G015823776
UPC #
815002011714
Country of Origin
Taiwan, Province of China

Description

The Emax 0.5 in.Heavy Duty Air Ratchet is the perfect tool for tackling all extreme mechanics jobs at home in the shop or garage even on the job-site.Whether it's tire rotation removing or tightening lugs even frame or brake work Emax's rugged construction offers the power performance and portability features you need to get the job done in even industrial & commercial use.Emax construction features an extended lightweight aluminum alloy body for extra leverage exceptional comfort & control paired with a solid steel front end housing heat-treated and black nickel plated finish for rugged durability.The ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control.To ensure extended tool life deliver rugged durability and performance and generate a bolt-busting max torque of 90 ft the is equipped with a four blade rotor and over-sized triple gear drive together with case hardened crankshaft drive-bushing yoke anvil and pawl case components.A forward thrust deflector routes exhaust away from user.Specifications - Size: 0.5in - Dimensions: 15in H x 3in W x 3in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.