Zoro Homepage

Airbase by 3 in. Industrial High Speed Air Cut Off Tool

  • Mfr # EATCO30S1P

  • Zoro # G415799282


product price: $74.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATCO30S1P
Zoro #
G415799282
UPC #
815002011578
Country of Origin
Taiwan, Province of China

Description

Standard Duty High Speed 3 in. Air Cut Off Tool is a great tool for the home shop garage even the job-site. Perfect for tackling all general duty cutting & grinding jobs this tool cuts sheet metal fiberglass bolts muffler clamps and hangers and is also great for grinding slag burrs rough edges. Emaxs ultra light die-cast aluminum alloy factory sealed housing and compact design allows user to get into tight working applications easily & effectively with maximum comfort & control. Heavy duty steel rotor & internal components generate free speed 22 000 rpm to meet high use demand. A smooth three finger throttle trigger allows for easy variable speed control and internal regulator not only matches speed to load demand. For optimum safety the Emax features a built-in lock-off trigger that prevents accidental starts and a heavy duty die cast aluminum guard deflects flying debris away from user. Rear exhaust port deflects air away from working area. Specifications. Size: 3in. Dimensions: 5in H x 4in W x 10in L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.