Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airbase by 6 in. Industrial Dual Action Air Orbital Sander

  • Mfr # EATDS60S1P

  • Zoro # G415780983


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATDS60S1P
Zoro #
G415780983
UPC #
815002011585
Country of Origin
Taiwan, Province of China

Description

The Emax 6 in.Heavy Duty Dual Action Orbital Air Sander is the perfect tool to tackle your automotive woodworking or general industrial projects in the home shop garage even the job-site.With a 10 000 rpm no load speed and rugged construction this tool offers the power performance and portability features needed for even industrial & commercial use.It all starts with a heavy duty die cast aluminum housing which provides a lighter weight tool with maximum durability.An ergonomic four-finger sure-grip handle features TPR over-molding for an excellent non-slip feel and maximum grip strength and a smooth three finger throttle trigger allows for easy variable speed control.Inside Emax incorporates a powerful 5-blade rotor and rugged PTI bearings to generate 10000 rpm of free speed allowing this tool to stand up to heavy continuous duty demand.All key internal components such as cylinders rotor shafts hub & spindle are manufactured from case hardened steel to deliver optimum torque and extend tool life.Emaxs dual action design offers powerful oscillating action in an eccentric circular motion for rapid & effective performance.This tool is equipped with an air inlet valve to regulate air flow and an effective anti-dust protection system insulates the air motor and bearings from sanding residue and eliminates contamination.Cross-bolt style hub mounting and vibration-absorbing rubber rings minimize vibration for swirl-free finishes.The internal noise diffusing system reduces noise levels and sonic fatigue to user and a 360 degree circular exhaust port routes air exhaust away from the user.The uses standard 6in hook & loop sanding pads and yields high quality finishing in all automotive and woodworking applications.Specifications - Size: 6 in.- Dimensions: 10in H x 7in W x 4in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.