Zoro Homepage

Airbase by 7 in. Industrial Extreme Duty Angle Air Sander

  • Mfr # EATAS70S1P

  • Zoro # G815760974


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATAS70S1P
Zoro #
G815760974
UPC #
815002011691
Country of Origin
Taiwan, Province of China

Description

The Emax 7 in.Heavy Duty Angle Sander and Polisher is perfect for tackling all automotive sanding & polishing jobs at home in your shop or garage even on the job-site.great tool for the home shop garage or job-site.With a 4 500 rpm no load speed this tool offers the power & performance features needed for even industrial & commercial use.Emax construction features an extended heavy duty die cast ADC12 aluminum valve body & housing with industrial grade powder-coat finish for maximum durability plus the reliable power & performance features needed for even extreme continuous duty industrial & commercial use.Inside Emax incorporates a powerful 5-blade rotor rugged PTI bearings and an industrial grade bevel gear to generate 4500 rpm of free speed allowing this tool to stand up to heavy continuous duty demand.All other key internal components such as cylinder rotor spindle and pinion are manufactured from case-hardened SCM21 steel to deliver optimum torque and extend tool life.To provide user with smooth variable speed control Emax incorporates an ergonomic soft- touch three-finger trigger throttle.The effective anti-dust protection system insulates internal components from sanding residue and eliminates contamination and ensures reliability performance and extend tool life.An internal noise diffusing system reduces noise levels and sonic fatigue to user and a downward thrust exhaust port routes air exhaust away from the user and helps to clean working surface.All these engineering & design features work together to yield the highest quality professional finishing on a wide range of surfaces in all automotive and woodworking jobs including industrial & commercial applications.Specifications - Size: 7 in.- Dimensions: 15in H x 8in W x 4in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.