Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airbase by Industrial Body Air Standard Saw Blades

  • Mfr # EATBS10S1P

  • Zoro # G715812933


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATBS10S1P
Zoro #
G715812933
UPC #
815002011646
Country of Origin
Taiwan, Province of China

Description

Air Body Saw is a great tool for the home shop garage even the job-site. Perfect for tackling all medium gauge cutting jobs Emaxs slim-line design allows user to steel aluminum plastic fiberglass and wood smoothly and effectively. A lightweight aluminum housing with industrial grade powder-coat finish provides rugged durability while reducing user fatigue. An ergonomic industrial grade TPR grip reduces vibration and provides maximum comfort & control in cutting even curved surfaces and tight circles. The Emax features a smooth three finger trigger throttle with built-in lock-off feature which prevents accidental starts and a steel blade guard that doubles as a tool slide for optimum safety. Emax also incorporates a rugged composite chuck cover & front deflecting exhaust port that cleans working surfaces during use. Specifications. Dimensions: 12in H x 4in W x 2in L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.